This product requires certification to purchase.

Terminal in Light Blue

DiversiTech®

Terminal in Light Blue

  • Fast #
  • Part #DIV61233LX
  • Item #3757545
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

Terminal in Light Blue

  • Fast #
  • Part #DIV61233LX
  • Item #3757545
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wire range 16-14
  • Requires Certification

Specifications

Color Finish Name:
White
End Connection 1:
Male Slip
End Connection 2:
Female Slip
End Connections:
Male Slip x Female Slip
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1/2 in
Product Type:
Terminal
UL Listed:
No
Width:
3 in
Wire Gauge (AWG):
14 ga;15 ga;16 ga