This product requires certification to purchase.

40 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 40 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVH40404
  • Item #3352262
  • Manufacturer Part #H4040-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 40 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVH40404
  • Item #3352262
  • Manufacturer Part #H4040-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel reinforced
  • 9,000 psi Fiber Concrete
  • Much lighter than solid concrete
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Requires Certification

Documents


Specifications

Allowable Load:
1140 lbs
Brand Model Compatibility:
HC-1, HC-1-100, 540-DB6, 5-MSH1/4MC
Collection:
The Hurricane Pad™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4 in
Length:
40 in
Material:
Concrete
Material Type:
Polypropylene
Size:
40 in x 40 in x 4 in
Thickness:
4 in
Width:
40 in