8-1/2 in. Clip and Tie Down (Pack of 100)
The Hurricane Pad™ 8-1/2 in. Clip and Tie Down (Pack of 100)
Frequently Purchased Together
Product Details
Product Details
- Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, The Hurricane Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal pad, this 4” pad provides sufficient weight to meet local code
- Bracket secures condenser to the Hurricane Pad
- Use #8 self-drilling or self-tapping screws to secure condenser to brackets
- Be sure to place brackets according to local building code requirements
- Made from grade 40 steel for added strength
Specifications
- Collection:
- The Hurricane Pad™
- Height:
- 8-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Clip, Tie Down
- Size:
- 4 in
- Width:
- 8-1/2 in