40 x 40 x 4 in. Equipment Block Concrete
The Hurricane T-Class Pad™ 40 x 40 x 4 in. Equipment Block Concrete
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Hurricane T-Class Pad™ HT4040-4 is a 40x40x4 in pad designed to meet the higher wind loads of taller equipment. These heavier pads provide sufficient weight to meet code for taller condensing units in wind zones up to 175 mph.
- Check with your local DiversiTech® distributor or our online wind table chart to confirm if this pad is correct for your application. Shipping is Prepaid at $2000 for AL, FL & GA only, all other states ship FOB Leesburg, FL.
- The Hurricane T-Class Pad™ is designed to meet the strict requirements of Florida Building Code Notice for taller and/or lighter equipment
- Hurricane T-Class Pad™ is engineered to withstand wind speeds up to 175 MPH
Documents
Specifications
- Allowable Load:
- 1140 lbs
- Brand Model Compatibility:
- HC-1, HC-1-100, 540-DB6, 5-MSH1/4MC Installation Supplies
- Capacity:
- 260 lb
- Collection:
- The Hurricane T-Class Pad™
- Color Finish Name:
- Grey
- Length:
- 40 in
- Material:
- Concrete
- Size:
- 40 in x 40 in x 4 in
- Thickness:
- 4 in
- Width:
- 40 in