Thermostat Guard in Clear
Thermostat Guard in Clear
Frequently Purchased Together
Product Details
Product Details
- Designed to prevent tampering of thermostats
- Plastic
- Clear covers
- For use in warehouse and industrial locations
- Furnished complete with ring and/or solid base
Specifications
- Color Finish Name:
- Clear
- Depth:
- 10-1/4 in
- Height:
- 3 in
- Length:
- 8 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 5 in