THHN Black Wire Strand 8GA 100 ft.
THHN Black Wire Strand 8GA 100 ft.
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This copper wire is UL listed and THHN wire.
- It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
- For indoor or outdoor use
- 8 gauge, black, 100ft.
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 8 ga