This product requires certification to purchase.

THHN Black Wire Strand 8GA 10ft.

DiversiTech®

THHN Black Wire Strand 8GA 10ft.

  • Fast #
  • Part #DIVW801
  • Item #3352725
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

THHN Black Wire Strand 8GA 10ft.

  • Fast #
  • Part #DIVW801
  • Item #3352725
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2647
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This copper wire is UL listed and THHN wire.
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • For indoor or outdoor use
  • 8 gauge, black, 10ft.
  • Requires Certification

Specifications

Cable or Wire Type:
THHN
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
10 ft
Material:
Brass
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
8 ga