1.5 - 10 hp 120-288V Round
Torque Plus 1.5 - 10 hp 120-288V Round
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The DST-6 offers a larger capacitor for severely hard-to-start compressors.
- The DST-6 can be used on all PSC single phase compressors from 1-1/2 to 10 H.P.
- A unique combination of relay and safety timer.
- The capacitor is automatically disconnected in 0.5 seconds if the compressor fails to start.
- Torque Plus – 500% Torque Multiplier
Specifications
- Capacitor Type:
- Hard Start
- Collection:
- Torque Plus
- Diameter:
- 2-3/4 in
- Height:
- 2-3/4 in
- Horsepower:
- 1.5 - 10 hp
- Length:
- 8 in
- OEM Part:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Volts:
- 288V
- Width:
- 2-3/4 in