1 gal Coil Cleaner
Triple-D™ 1 gal Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The unique inhibitor of Triple-D® prevents the attack of aluminum coil components but allows for a very strong non-acid formulation that effectively cleans coils.
- Universal detergent, degreaser and deodorizer for coils
- Safely cleans aluminum micro-channels, mini-splits, condensers, evaporators, rubber roofs applications
- Ultimate medium-duty coil cleaner for condensers & evaporators
Documents
Specifications
- Application:
- Universal
- Collection:
- Triple-D™
- Color:
- Orange
- Product Type:
- Degreaser, Deodorizer, Detergent
- Size:
- 1 gal
- Width:
- 6 in