19 oz Coil Cleaner
Triple-D™ 19 oz Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly effective solution is formulated to remove board range of soils while degreasing and deodorizing
- The unique inhibitor of Triple-D® prevents the attack of aluminum coil components but allows for a very strong non-acid formulation that effectively cleans coils.
- Universal detergent, degreaser and deodorizer for coils
Documents
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Triple-D™
- Color:
- Translucent Orange
- Height:
- 9-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 225
- Product Type:
- Cleaner
- Size:
- 19 oz
- Width:
- 2-1/2 in