This product requires certification to purchase.

24 in. x 24 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap

You last purchased this on
 
DiversiTech®

UltraLite® 24 in. x 24 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap

Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 24 in. x 24 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap

  • Fast #
  • Part #DIVUC24243CA
  • Item #3756876
  • Manufacturer Part #UC2424-3CA
3.9 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
  • Concrete outer skin and EPS foam core provide flexibility and vibration dampening
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.
  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
  • Requires Certification

Specifications

Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
54 in
Material:
Concrete, Plastic
Material Type:
Polystyrene
Size:
54 in x 48 in x 3 in
Thickness:
3 in
Width:
48 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com