30 in. x 36 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap
UltraLite® 30 in. x 36 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Ultralite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate.
- The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
- The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance.
- The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
- The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
- Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
- UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.
- Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
Specifications
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 30 in
- Material:
- Concrete, Plastic
- Material Type:
- Polystyrene
- Size:
- 30 in x 30 in x 3 in
- Thickness:
- 3 in
- Width:
- 30 in