This product requires certification to purchase.

48 in. x 66 in. x 3 in. Concrete and Foam Equipment Pad - Grey

You last purchased this on
 
DiversiTech®

UltraLite® 48 in. x 66 in. x 3 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVU48663
  • Item #3351471
  • Manufacturer Part #U4866-3
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 48 in. x 66 in. x 3 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVU48663
  • Item #3351471
  • Manufacturer Part #U4866-3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 15
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The UltraLite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit
  • The UltraLite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor
  • UltraLite® has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine
  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs per square foot
  • Concrete outer skin and EPS foam core provide flexibility and vibration dampening
  • Flat bottom design provides excellent resistance to sinking and settling
  • The textured surface of the UltraLite® prevents equipment sliding and allows water drainage
  • Requires Certification

Specifications

Allowable Load:
864 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
48 in
Material:
Concrete, Foam
Material Type:
Polystyrene
Size:
48 in x 66 in x 3 in
Width:
66 in