This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

UltraLite®

  • Fast #
  • Part #DIVUC18383CA
  • Item #7394338
  • Manufacturer Part #UC1838-3CA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

UltraLite®

  • Fast #
  • Part #DIVUC18383CA
  • Item #7394338
  • Manufacturer Part #UC1838-3CA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The UltraLite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit
  • The UltraLite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics
  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon
  • Earthquake code compliant for use in the relevant west coast locations
  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs per square foot
  • Requires Certification

Specifications

Allowable Load:
400 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
18 in
Material:
Concrete, Foam
Material Type:
Polystyrene
Size:
18 in x 38 in x 3 in
Width:
38 in