This product requires certification to purchase.

Universal 6 ft. Mini-Split Install Kit with Surge Protector

You last purchased this on
 
DiversiTech®

Universal 6 ft. Mini-Split Install Kit with Surge Protector

  • Fast #
  • Part #DIVMSK003F6
  • Item #10111728
  • Manufacturer Part #MSK003F-6
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Universal 6 ft. Mini-Split Install Kit with Surge Protector

  • Fast #
  • Part #DIVMSK003F6
  • Item #10111728
  • Manufacturer Part #MSK003F-6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 3/4 in X 6 ft DiversiWhip
  • Surge protection, 2 7/8 in wall sleeve, and drain line fitting included
  • Requires Certification

Specifications

Depth:
12 in
Height:
10 in
MiniSplit Parts or Accessory Type:
Installation Kit
Width:
5 in