Vero
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes: 3/8”, 1/2”, 5/8”, 3/4” and 7/8” Expander Heads, Deburrer and Compact Swage Tool
- Picture-perfect Swaging - Simply select the correct head, place it on the tool and make a quality swage
- Less Effort, More Control - The power to swage 1-5/8” tubing and the control to swage 5/16” without splitting the tube
- Small Space Capable - A compact design allows it to be used even in cramped spaces
- One-handed Operation - The lever mechanism and release button allow for one-handed swaging without the fatigue
Specifications
- Application:
- Aluminum Tubing, Copper Tubing
- Collection:
- Vero
- Color Finish Name:
- Black
- Height:
- 3-9/20 in
- Length:
- 16-11/20 in
- Material:
- Aluminum, Brass, Copper, Steel
- Number of Pieces:
- 11 Piece
- Pipe Capacity:
- 3/8 in - 7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Swage Tool
- Width:
- 12-9/20 in