11-5/8 in. All Fuel Pipe Cap Aluminum
Versa Cap® 11-5/8 in. All Fuel Pipe Cap Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 192-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-clogging positive draft design, recommended for flue or hot stack installation
- Clamp fitting adjustable for all standard sizes
- Made in the USA
Documents
Specifications
- Collection:
- Versa Cap®
- Diameter:
- 11-5/8 in
- Fits Pipe Size:
- 6-7/8 in - 9 in
- Height:
- 6 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round