This product requires certification to purchase.

Vinyl Fully Insulated Female Slip-On Terminal (Less Solder)

You last purchased this on
 
DiversiTech®

Vinyl Fully Insulated Female Slip-On Terminal (Less Solder)

  • Fast #
  • Part #DIV6233
  • Item #3757056
  • Manufacturer Part #6233
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Vinyl Fully Insulated Female Slip-On Terminal (Less Solder)

  • Fast #
  • Part #DIV6233
  • Item #3757056
  • Manufacturer Part #6233
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • These female terminals crimp to the wires which relieves the need to solder.
  • A variety of sizes are available and the slip-ons are fully insulated in either vinyl or nylon.
  • Wire range 16-14, tab size .250
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Material:
Plastic
Material Type:
Vinyl
UL Listed:
No
Width:
7 in
Wire Gauge (AWG):
16 ga