This product requires certification to purchase.

Vinyl Grommets Assorted Pack

You last purchased this on
 
DiversiTech®

Vinyl Grommets Assorted Pack

  • Fast #
  • Part #DIVGV14
  • Item #3352192
  • Manufacturer Part #GV14
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Vinyl Grommets Assorted Pack

  • Fast #
  • Part #DIVGV14
  • Item #3352192
  • Manufacturer Part #GV14
4.2 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The DiversiTech® GV14 Vinyl Grommet, 7/8 in diameter, pack of 4 grommets safely route cables and wires through sharp edged cutouts. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification

Specifications

Height:
1/2 in
Length:
6-3/4 in
Material:
Plastic
Material Type:
Vinyl
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Width:
3-1/4 in