This product requires certification to purchase.

Wire Connector Blue 20PK 20-Pack

DiversiTech®

Wire Connector Blue 20PK 20-Pack

  • Fast #
  • Part #DIVC241
  • Item #3184316
  • Manufacturer Part #C241
5 out of 5 Customer Rating
Brand image
DiversiTech®

Wire Connector Blue 20PK 20-Pack

  • Fast #
  • Part #DIVC241
  • Item #3184316
  • Manufacturer Part #C241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Color coded connectors make quick, secure connections for positive continuity
  • High dielectric Thermoplastic hell resists chemical action from Hydrocarbons, dilute acid or Alkaline solutions
  • Deep skirt design prevents exposure of bare wire
  • Requires Certification

Specifications

Color Finish Name:
Blue
Material:
Plastic
Package Quantity:
Pack of 20
UL Listed:
Yes
UPC:
095247400485
Width:
9-9/20 in
Wire Gauge (AWG):
16/3 ga