Wire Connector Orange 15 pack 15-Pack
Wire Connector Orange 15 pack 15-Pack
Frequently Purchased Together
Product Details
Product Details
- Orange
- Easy to use
- Deep skirt design prevents exposure of bare wire
- High dielectric Thermoplastic shell resists chemical action from Hydrocarbons, dilute acid or Alkaline solutions
- Closed end connectors
Specifications
- Color Finish Name:
- Orange
- Material:
- Plastic
- Package Quantity:
- Pack of 15
- UL Listed:
- Yes
- Width:
- 6-3/4 in
- Wire Gauge (AWG):
- 14 ga