Wire Connector Winged 3-12 YEL 50PK 50-Pack
Wire Connector Winged 3-12 YEL 50PK 50-Pack
Frequently Purchased Together
Product Details
Product Details
- Color coded connectors make quick, secure connections for positive continuity
- High dielectric Thermoplastic hell resists chemical action from Hydrocarbons, dilute acid or Alkaline solutions
- Deep skirt design prevents exposure of bare wire
Specifications
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Package Quantity:
- Pack of 50
- UL Listed:
- Yes
- Width:
- 6-1/2 in
- Wire Gauge (AWG):
- 12/3 ga