Wire Connector Winged 5-12 Red 10 Pack 10-Pack
Wire Connector Winged 5-12 Red 10 Pack 10-Pack
Frequently Purchased Together
Product Details
Product Details
- Red
- Easy to use
- Same tough shell as screw-on type
- Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration-resistant connection
- Wings give super grip; offset center design provides great twisting leverage
Specifications
- Color Finish Name:
- Red
- Material:
- Plastic
- Package Quantity:
- Pack of 10
- UL Listed:
- Yes
- Width:
- 6-3/4 in
- Wire Gauge (AWG):
- 12/5 ga