This product requires certification to purchase.

Yellow (Pack of 100) Wire Connector

You last purchased this on
 
DiversiTech®

Yellow (Pack of 100) Wire Connector

Brand image
You last purchased this on
 
DiversiTech®

Yellow (Pack of 100) Wire Connector

  • Fast #
  • Part #DIV623006
  • Item #3184238
  • Manufacturer Part #623-006
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 600V max
  • Wings give surer grip
  • Offset center design provides great twisting leverage
  • Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration resistant connection
  • Same tough shell as screw on type
  • Image shown in red, color is yellow
  • U.L. Listed.
  • C.S.A. Approved.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
Thermoplastic
Package Quantity:
Pack of 100
Temperature Range:
Up to 221 Deg F
UL Listed:
Yes
Volts:
600V
Width:
6-1/2 in
Wire Gauge (AWG):
18-10 AWG



Customers Also Bought
1–6 of 18 items
Part #DIV623000
Item #3184308
3.4 out of 5 Customer Rating
Requires Certification
Part #DIV6292
Item #3757552
4.1 out of 5 Customer Rating
Requires Certification
Part #DIV6234LX
Item #3757617
3.3 out of 5 Customer Rating
Requires Certification
Part #MAR86070
Item #3255747
4 out of 5 Customer Rating
Requires Certification
Part #DIV6232
Item #3757047
4 out of 5 Customer Rating
Requires Certification
Part #IWT41
Item #7298250
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV623000
Item #3184308
3.4 out of 5 Customer Rating
Requires Certification
Part #DIV623008
Item #3184213
4.9 out of 5 Customer Rating
Requires Certification
Part #DIV6292
Item #3757552
4.1 out of 5 Customer Rating
Requires Certification
Part #DIV623007
Item #3184104
3.8 out of 5 Customer Rating
Requires Certification
Part #DIVPI328PK
Item #8029128
3.7 out of 5 Customer Rating
Requires Certification
Part #DIVB211C
Item #3184199
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing