Zoom Spout®
Product Details
Product Details
- All purpose oiler with a 14 in. telescoping spout
- Zooms out for long shots, and in for short spots, even zooms around corners
- Squeeze bottle action
- Perfect lubricant
- For general industrial use
- Contains 4-ounce of finest quality, carbon free, rust and oxidation inhibited lubricating oil
Specifications
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zoom Spout®
- Color Finish Name:
- Light Yellow
- Depth:
- 1-16/25 in
- Length:
- 1-16/25 in
- Material:
- Liquid
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Oiler
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 oz