1/2 in. MNPTF x Barbed Brass Adapter
1/2 in. MNPTF x Barbed Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Y-14.5
- Clean Bagged:
- No
- End Connection 1:
- MNPTF
- End Connection 2:
- Barbed
- End Connections:
- MNPTF x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Adapter
- Length:
- 1-97/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 160 deg F