This product requires certification to purchase.

1/2 in. x 540 ft. Plastic PTFE Tape in Pink

Dixon Valve & Coupling

1/2 in. x 540 ft. Plastic PTFE Tape in Pink

  • Fast #
  • Part #DTTBP50
  • Item #1316924
  • Manufacturer Part #TTBP50
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/2 in. x 540 ft. Plastic PTFE Tape in Pink

  • Fast #
  • Part #DTTBP50
  • Item #1316924
  • Manufacturer Part #TTBP50
5 out of 5 Customer Rating

X Points

Color Finish Name: Pink Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Not for use in oxygen applications
  • Thickness: 4 mil
  • Temperature range: -400° F to 500° F (-240° C to 260° C)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Pinks
Color Finish Name:
Pink
Length:
540 ft
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Size:
1/2 in x 540 ft
Temperature Range:
-400 to 500 Deg F
Thickness:
4 mil
Width:
1/2 in