1/2 x 3/4 in. NPTF x Male Threaded 11000 psi Pneumatic Coupler
1/2 x 3/4 in. NPTF x Male Threaded 11000 psi Pneumatic Coupler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rated pressure for connected steel coupler & steel plug: 500 psi (35 bar) maximum working and 11,000 psi (755 bar) burst
- Conforms to MIL-C-3486 and A-A-50431A standards
Documents
Specifications
- End Connection 1:
- NPTF
- End Connection 2:
- Male Threaded
- End Connections:
- NPTF x Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Increasing
- Material:
- Steel
- Pressure - Maximum:
- 11000 psi
- Tool Type:
- Pneumatic Coupler