This product requires certification to purchase.

1/4 in. Brass 30 psi FNPT x MNPT Drain Cock

You last purchased this on
 
Dixon Valve & Coupling

1/4 in. Brass 30 psi FNPT x MNPT Drain Cock

  • Fast #
  • Part #DLDC2
  • Item #3950266
  • Manufacturer Part #LDC2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1/4 in. Brass 30 psi FNPT x MNPT Drain Cock

  • Fast #
  • Part #DLDC2
  • Item #3950266
  • Manufacturer Part #LDC2
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Air System
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Height:
1-51/64 in
Length:
2 in
Material:
Brass
Maximum Temperature:
70
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Air
Valve Body Material:
Brass
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Size:
1/4 in
Valve Type:
Drain Cock
Weight:
0.15 lb
Width:
25/32 in