1/4 in. FNPT Iron Coupling
1/4 in. FNPT Iron Coupling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seal Material Rubber
- Used For Air and Water Service Only
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Iron
- Maximum Temperature:
- 70
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.6 lb