This product requires certification to purchase.

1/4 in. FNPT x FNPT Brass Air Coupling

You last purchased this on
 
Dixon Valve & Coupling

1/4 in. FNPT x FNPT Brass Air Coupling

  • Fast #
  • Part #DDC20
  • Item #268113
  • Manufacturer Part #DC20
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1/4 in. FNPT x FNPT Brass Air Coupling

  • Fast #
  • Part #DDC20
  • Item #268113
  • Manufacturer Part #DC20
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Semi-automatic
  • Pull sleeve to connect
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Coupling