This product requires certification to purchase.

1/4 in. Male x NPT Brass Air Coupling

You last purchased this on
 
Dixon Valve & Coupling

1/4 in. Male x NPT Brass Air Coupling

  • Fast #
  • Part #DDC21
  • Item #268118
  • Manufacturer Part #DC21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1/4 in. Male x NPT Brass Air Coupling

  • Fast #
  • Part #DDC21
  • Item #268118
  • Manufacturer Part #DC21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Semi-automatic
  • Pull sleeve to connect
  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov