1/4 in. MNPT 303 Stainless Steel Plug
1/4 in. MNPT 303 Stainless Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 303
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov