1/4 X 12 SELF STORING AIR HOSE
1/4 X 12 SELF STORING AIR HOSE
Product Details
Product Details
- Fittings included
- Coil-Chief comes standard with swivel on one end
- No expensive tools
Specifications
- Color Finish Name:
- Yellow
- Length:
- 12 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov