1/4 x 3/8 in. MNPT x Push Brass Reducing Adapter
1/4 x 3/8 in. MNPT x Push Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- Push
- End Connections:
- MNPT x Push
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Reducing, Adapter
- Length:
- 1-19/25 in
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F