1-1/2 in. Female Coupler x MNPT Type B Quick Aluminum Coupling
1-1/2 in. Female Coupler x MNPT Type B Quick Aluminum Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Recess holds gasket firmly in place- ensures proper placement
- Construction - Buna-N gasket
- Durable stainless steel cam arm pin
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cam and Groove, Straight
- Length:
- 2-27/32 in
- Material:
- Aluminum
- Material Type:
- 356T6
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov