1 in. FNPT 316 Stainless Steel Adapter
1 in. FNPT 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Precision machined to rigid tolerances
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cam and Groove, Straight
- IAPMO Listed:
- No
- Length:
- 1-31/32 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.35 lb