1 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank
1 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed to interchange with all products produced to A-A-59326D
- Designed for use with liquids, consult Dixon for specific recommendations
- Made to Dixon specifications and branded Dixon
- Pressure rating for adapters is based on the seal of the mating part
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- A380
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov