1 x 8 in. NST Brass Plain Hose Nozzle
1 x 8 in. NST Brass Plain Hose Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass straight nozzles
Specifications
- Application:
- Water
- Color Finish Name:
- Satin
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 8 in
- Material:
- Brass
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No