This product requires certification to purchase.

10-1/8 - 13 in. Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

10-1/8 - 13 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS200
  • Item #2395532
  • Manufacturer Part #HS200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

10-1/8 - 13 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS200
  • Item #2395532
  • Manufacturer Part #HS200
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hose OD: 10-8/64 inch to 13 inch
  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Fits Pipe Size:
10-1/8 in - 13 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Worm Gear Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
9/16 in