2-1/2 in. Swivel Fire Hose Coupling Washer
2-1/2 in. Swivel Fire Hose Coupling Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Buna-N swivel washer
- Swivel washers are used on the swivel end of expansion ring fire hose couplings
Documents
Specifications
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 2-9/16 in
- Diameter - Outside:
- 3-3/16 in
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.023 lb