This product requires certification to purchase.

2-1/2 x 1/4 in. 200 psi Lower Mount Standard Dry Gauge

You last purchased this on
 
Dixon Valve & Coupling

2-1/2 x 1/4 in. 200 psi Lower Mount Standard Dry Gauge

  • Fast #
  • Part #DGL340
  • Item #2824613
  • Manufacturer Part #GL340
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2-1/2 x 1/4 in. 200 psi Lower Mount Standard Dry Gauge

  • Fast #
  • Part #DGL340
  • Item #2824613
  • Manufacturer Part #GL340
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.1
Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plastic
Pressure - High:
200
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Range:
-4 to 150 Deg F