2-1/2 x 2-1/2 in. MNPT Brass Hex Nipple
2-1/2 x 2-1/2 in. MNPT Brass Hex Nipple
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No