This product requires certification to purchase.

2-1/2 x 2 in. FNST x FNPT Swivel Adapter

You last purchased this on
 
Dixon Valve & Coupling

2-1/2 x 2 in. FNST x FNPT Swivel Adapter

  • Fast #
  • Part #DRSF25F20T
  • Item #3526365
  • Manufacturer Part #RSF25F20T
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2-1/2 x 2 in. FNST x FNPT Swivel Adapter

  • Fast #
  • Part #DRSF25F20T
  • Item #3526365
  • Manufacturer Part #RSF25F20T
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2 in x 2-1/2 in
Fitting Type:
Adapter, Swivel Adapter
Material:
Cast Brass
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
2.67 lb