2-1/2 x 4 in. FNPT Angle Siamese Cast Brass Automatic Sprinkler Connector
2-1/2 x 4 in. FNPT Angle Siamese Cast Brass Automatic Sprinkler Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides required 500 gpm minimum to supplement fire protection as an auxiliary inlet connection to water supply (250 gpm minimum per inlet)
- Features single swing clappers with two pin lug swivel inlets
- Single swing clapper with (2) pin lug swivel inlets
- Design provides unobstructed waterway
- Exposed fire department connections (FDC) provide an economical method of satisfying local fire codes
- Branding: Auto-Spkr
- Finishes: -P polished or -C polished chrome plated
Specifications
- Application:
- Fire Protection
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2-1/2 in x 4 in
- Material:
- Cast Brass
- Pressure - Maximum:
- 250 psi
- Product Type:
- Single Clapper
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 12.4 lb