This product requires certification to purchase.

2-5/16 - 2-5/8 in. Cast Carbon Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

2-5/16 - 2-5/8 in. Cast Carbon Steel Hose Clamp

  • Fast #
  • Part #DDL32
  • Item #1335957
  • Manufacturer Part #DL32
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2-5/16 - 2-5/8 in. Cast Carbon Steel Hose Clamp

  • Fast #
  • Part #DDL32
  • Item #1335957
  • Manufacturer Part #DL32
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hose OD: 2-20/64 inch to 2-40/64 inch
  • Inner surface has dual gripping ridges
  • Bolt lugs are reinforced to prevent bending out of alignment
  • Measure hose OD accurately before ordering clamps
  • Torque values for clamps are based on dry bolts
  • The use of lubricant on bolts will adversely effect clamp performance
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2-5/16 in - 2-5/8 in
Material:
Cast Carbon Steel
Product Type:
Double Bolt Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov