This product requires certification to purchase.

2 in. Constant Flow Fog Nozzle

You last purchased this on
 
Dixon Valve & Coupling

2 in. Constant Flow Fog Nozzle

  • Fast #
  • Part #DCFB2015S
  • Item #1638522
  • Manufacturer Part #CFB2015S
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. Constant Flow Fog Nozzle

  • Fast #
  • Part #DCFB2015S
  • Item #1638522
  • Manufacturer Part #CFB2015S
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shutoff - straight steam - fog
  • Provides consistent volume at any spray angle
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Red
End Connection 1:
NPSH
End Connections:
NPSH
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
75 gpm
Material:
Plastic, Steel
Material Type:
Polycarbonate
Pressure - High:
100
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
Yes