This product requires certification to purchase.

2 in. Coupler x MNPT Aluminum and Buna-N Coupling

You last purchased this on
 
Dixon Valve & Coupling

2 in. Coupler x MNPT Aluminum and Buna-N Coupling

  • Fast #
  • Part #DAB200
  • Item #1326568
  • Manufacturer Part #AB200
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. Coupler x MNPT Aluminum and Buna-N Coupling

  • Fast #
  • Part #DAB200
  • Item #1326568
  • Manufacturer Part #AB200
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Boss-Lock cam arm
  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
MNPT
End Connections:
Coupler x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cam and Groove, Straight
Length:
3-9/32 in
Material:
Aluminum
Material Type:
356T6
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov