2 in. FNPT Iron Coupling
2 in. FNPT Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with Boss clamps
- Not for steam service
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Iron
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov