This product requires certification to purchase.

2 in. Long Thin Suction Strainer

Dixon Valve & Coupling

2 in. Long Thin Suction Strainer

  • Fast #
  • Part #DRSS25
  • Item #1669480
  • Manufacturer Part #RSS25
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Long Thin Suction Strainer

  • Fast #
  • Part #DRSS25
  • Item #1669480
  • Manufacturer Part #RSS25
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round hole type long thin strainer made with Zinc plated Steel
  • Used on the submersed end of suction hose to prevent debris from entering the pump during operation
  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc Plated
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Steel
Product Type:
Round Hole Strainer
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov